Skip Content
CONTAINERS,64 OZ,PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTAINERS,64 OZ,PK 2

QORPAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3WDL1
  • Mfr. Model # 3WDL1
  • UNSPSC # 24122003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Technical Specs

  • Colour White
  • Capacity 64 oz.
  • Depth 3-7/8
  • Height 9
  • Material HDPE
  • Item Containers
  • Width 5-3/16
  • Closure Size 38-400

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list