Skip Content
CONTAINER WITH ASHTRAY GREEN 50GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONTAINER WITH ASHTRAY GREEN 50GAL

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB3965-00GRN
  • Mfr. Model # 3965-00GRN
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 74.9 lbs

Technical Specs

  • Finish UV Protectant, Textured
  • Height 42-1/8"
  • Includes 2 Spring Loaded Doors, Side Opening Door, Slide Out Bag Holder,Side-Mounted Hinged Door Offers Full Interior Access For Easy Refuse Removal
  • Item Ash/Trash Receptacle
  • Trash Can Dia./Width 25-1/4"
  • Primary Container Color Green
  • Container Shape Rectangular
  • Trash Container Capacity 50 gal.
  • Specific Container Material Plastic
  • Basic Container Material Plastic
  • Opening Closure Type Swing
  • Series Plaza
  • Indoor/Outdoor Outdoor
  • Standards FM Approved, ADA Compliant
  • Container Strength Heavy Duty
  • Top Design Ash Top
  • Receptacle Container Style Utility
  • Container Depth 24-3/8"
  • Container Mounting Style Free-Standing
  • Lid Options Lid Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list