Skip Content
CONTAINER WIRE MESH 41X42X51 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTAINER WIRE MESH 41X42X51

NASHVILLE WIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5EU64
  • Mfr. Model # 5EU64
  • UNSPSC # 24112004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 176.0 lbs

Technical Specs

  • Finish Zinc Electroplate
  • Colour Silver
  • Material 11 Gauge Steel
  • Item Bulk Wire Mesh Container
  • Gauge 3
  • Standards ANSI
  • Load Capacity 4,000 lb.
  • Inside Width 46"
  • Inside Length 38"
  • Inside Height 36"
  • Folded Height 9-1/2"
  • Folded Width 50-1/2"
  • Folded Length 43"
  • Outside Width 48"
  • Outside Length 40"
  • Outside Height 42-1/2"
  • Volume Capacity 36.42 cu. ft.
  • Bulk Container Item Bulk Container

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list