Skip Content
CONTAINER WIRE FOLDING 40X48X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTAINER WIRE FOLDING 40X48X30

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESVWIRE48H
  • Mfr. Model # VWIRE48H
  • UNSPSC # 24110000
  • CATALOGUE PAGE # 2047
  • Shipping Weight 166.0 lbs

Product Details

Wire container is all steel construction with galvanized welded wire mesh. Corners have eyelets designed for rigidity and stacking. Legs are wrapped and welded around base to eliminate sharp edges. Container can be stacked (4) high and has clearance underneath to allow movement.

Technical Specs

  • Colour Silver
  • Material Steel
  • Inside Width 39-1/2"
  • Item Wire Folding Container
  • Load Capacity 4,000 lbs.
  • Finish Galvanized Steel
  • Inside Height 30"
  • Inside Length 47-1/2"
  • Outside Width 40"
  • Outside Length 48"
  • Outside Height 42"
  • Volume Capacity 1,000 lbs.
  • Fork Entry Yes
  • Bulk Container Item Bulk Container

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list