Skip Content
CONTAINER WIRE FOLDING 20X32X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTAINER WIRE FOLDING 20X32X16

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESVWIRE32H
  • Mfr. Model # VWIRE32H
  • UNSPSC # 24110000
  • CATALOGUE PAGE # 2047
  • Shipping Weight 57.0 lbs

Product Details

Wire container is all steel construction with galvanized welded wire mesh. Corners have eyelets designed for rigidity and stacking. Legs are wrapped and welded around base to eliminate sharp edges. Container can be stacked (4) high and has clearance underneath to allow movement.

Technical Specs

  • Colour Silver
  • Finish Galvanized Steel
  • Item Wire Folding Container
  • Load Capacity 1000 lbs.
  • Material Steel
  • Inside Length 31-1/2"
  • Inside Width 19-1/2"
  • Inside Height 16"
  • Outside Height 21"
  • Outside Length 32"
  • Outside Width 20"
  • Volume Capacity 1000 lbs.
  • Fork Entry Yes
  • Gauge 11
  • Folded Height 8-1/2"
  • Bulk Container Item Bulk Container

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list