CONTAINER WASTE 38GAL TOP OPN BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONTAINER WASTE 38GAL TOP OPN BLK

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBBA38TBKPL
  • Mfr. Model # A38TBKPL
  • UNSPSC # 10111303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 114.0 lbs

Product Details

Architectural waste receptacle, hinged top, 38 gal. Open top style. The contoured lines and layered dimensions accentuate the architectural styles of the twenty-first century. Colour: black.

Technical Specs

  • Colour Black
  • Item Hinged Top, 38 Gallon
  • Opening Closure Type Hinged
  • Trash Container Capacity 38 gal.
  • Primary Container Color Black
  • Environmental Claim Recycled Content

Compliance and Restrictions

  • Environmentally Friendly

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list