Skip Content
CONTAINER WASTE 37 GAL OPEN TOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTAINER WASTE 37 GAL OPEN TOP

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBBMH46PLBK
  • Mfr. Model # MH46PLBK
  • UNSPSC # 10111303
  • CATALOGUE PAGE # 1705
  • Shipping Weight 89.0 lbs

Product Details

A design inspired by elegant wrought iron of yesteryear, steel mesh detailing and strong vertical rails create a charming yet avant-garde effect.

Technical Specs

  • Finish UV Protectant, Powder Coated
  • Height 33-1/2"
  • Includes Leak Proof Rigid Plastic Liner and (4) Adjustable Leg Levers, Steel Mesh Detailing and Strong Vertical Rails Constructed of Heavy Gauge, Hot Dipped Galvanized, Fire-Safe Steel " C" Channels
  • Item Ash/Trash Can
  • Standards ADA Compliant
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Opening Closure Type None
  • Trash Container Capacity 37 gal.
  • Container Shape Round
  • Primary Container Color Black
  • Basic Container Material Metal
  • Trash Can Dia./Width 24-1/2"
  • Specific Container Material Steel
  • Series Avenue
  • Indoor/Outdoor Outdoor
  • Container Strength Heavy Duty
  • Top Design Open Top
  • Container Mounting Style Free-Standing
  • Receptacle Container Style Decorative
  • Lid Options No Lid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list