CONTAINER WASTE 35 GAL BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONTAINER WASTE 35 GAL BLACK

RANGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB8430-88BLK
  • Mfr. Model # 8430-88BLK
  • UNSPSC # 47121700
  • CATALOGUE PAGE # 1700
  • Shipping Weight 23.897 lbs

Technical Specs

  • Colour Black
  • Height 40-3/16"
  • Capacity 35 gal.
  • Shape Square
  • Opening Closure Type Swing
  • Container Shape Square
  • Trash Container Capacity 35 gal.
  • Trash Can Dia./Width 21-1/2"
  • Primary Container Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list