CONTAINER WASTE 31GAL  BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONTAINER WASTE 31GAL BLK

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBBA38TSDBKPL
  • Mfr. Model # A38TSDBKPL
  • UNSPSC # 10111303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 113.0 lbs

Product Details

Architectural waste receptacle, open top, 38 gal. Side service door style. The contoured lines and layered dimensions accentuate the architectural styles of the twenty-first century. Colour: black.

Technical Specs

  • Item Open Top, 38 Gallon
  • Opening Closure Type None
  • Primary Container Color Black
  • Trash Container Capacity 38 gal.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list