Skip Content
CONTAINER WASTE 24 GAL OPEN TOP BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTAINER WASTE 24 GAL OPEN TOP BLK

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBBMT22PLBK
  • Mfr. Model # MT22PLBK
  • UNSPSC # 10111303
  • CATALOGUE PAGE # 1705
  • Shipping Weight 104.0 lbs

Product Details

The Americana series is made from rugged steel with multiple layers of powder-coating to insure years of trouble free outdoor use.

Technical Specs

  • Colour Black
  • Item Wide Slat, 24 Gallon
  • Opening Closure Type None
  • Trash Container Capacity 24 gal.
  • Primary Container Color Black

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List