Skip Content
CONTAINER WASTE 23 GAL OPEN TOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTAINER WASTE 23 GAL OPEN TOP

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBBMH24PLBK
  • Mfr. Model # MH24PLBK
  • UNSPSC # 10111303
  • CATALOGUE PAGE # 1705
  • Shipping Weight 73.0 lbs

Product Details

A design inspired by elegant wrought iron of yesteryear, steel mesh detailing and strong vertical rails create a charming yet avant-garde effect.

Technical Specs

  • Includes Leak Proof Rigid Plastic Liner and (4) Adjustable Leg Levers, Steel Mesh Detailing and Strong Vertical Rails Constructed of Heavy Gauge, Hot Dipped Galvanized, Fire-Safe Steel " C" Channels
  • Height 33-1/2"
  • Finish UV Protectant, Powder Coated
  • Item Trash Can
  • Standards ADA Compliant
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Primary Container Color Black
  • Container Shape Round
  • Trash Container Capacity 23 gal.
  • Opening Closure Type None
  • Basic Container Material Metal
  • Specific Container Material Steel
  • Trash Can Dia./Width 20-1/2"
  • Features Heavy-Gauge, Fire-Safe Perforated Steel. Leak-Proof Rigid Plastic Liner Included To Contain Liquids And Keep The Surrounding Area Cleaner. Leg Levelers For Stability On Uneven SurfacesRetainer Bands Discreetly Hold Liner Bags In Place And Out Of Sight. Li
  • Indoor/Outdoor Outdoor
  • Series Avenue
  • Container Strength Heavy Duty
  • Top Design Open Top
  • Receptacle Container Style Decorative
  • Container Mounting Style Free-Standing
  • Container Depth 9"
  • Lid Options No Lid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list