CONTAINER WASTE 16 GAL OPEN TOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONTAINER WASTE 16 GAL OPEN TOP

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBBMHSQ18PLBK
  • Mfr. Model # MHSQ18PLBK
  • UNSPSC # 10111303
  • CATALOGUE PAGE # 1705
  • Shipping Weight 72.0 lbs

Product Details

A design inspired by elegant wrought iron of yesteryear, steel mesh detailing and strong vertical rails create a charming yet avant-garde effect.

Technical Specs

  • Colour Black
  • Item Square, 16 Gallon
  • Opening Closure Type Hinged
  • Trash Container Capacity 16 gal.
  • Container Shape Square
  • Primary Container Color Black
  • Specific Container Material Steel
  • Basic Container Material Metal
  • Environmental Claim Recycled Content

Compliance and Restrictions

  • Environmentally Friendly

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list