CONTAINER,USE LID NO. 4UJZ8,PK 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONTAINER,USE LID NO. 4UJZ8,PK 6

CAMBRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UJZ3
  • Mfr. Model # 4UJZ3
  • UNSPSC # 52152002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.66 lbs

Technical Specs

  • Colour Clear
  • Capacity (Qt.) 12
  • Material Polycarbonate
  • Item Square Storage Container
  • Overall Height (In.) 8-1/4
  • Overall Length (In.) 11-1/4
  • Overall Width (In.) 12-1/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list