Skip Content
CONTAINER STORAGE ALUMINUM 26L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTAINER STORAGE ALUMINUM 26L

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESALC26
  • Mfr. Model # ALC26
  • UNSPSC # 24110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Colour Silver
  • Finish Aluminium
  • Gauge 20
  • Item Storage Container
  • Material Aluminium
  • Load Capacity 15 lbs.
  • Inside Width 26"
  • Inside Length 26"
  • Outside Width 20"
  • Outside Height 16-1/2"
  • Outside Length 26"
  • Inside Height 16.5"
  • Fork Entry No
  • Bulk Container Item Bulk Container

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list