Skip Content
CONTAINER STORAGE ALUMINUM 24L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTAINER STORAGE ALUMINUM 24L

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESALC24
  • Mfr. Model # ALC24
  • UNSPSC # 24110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Colour Silver
  • Finish Aluminium
  • Load Capacity 12 lbs.
  • Gauge 20
  • Material Aluminium
  • Inside Width 18.5"
  • Item Storage Container
  • Inside Length 24.5"
  • Inside Height 15.75"
  • Outside Width 18-1/2"
  • Outside Height 15-3/4"
  • Outside Length 24-1/2"
  • Fork Entry No
  • Bulk Container Item Bulk Container

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list