CONTAINER STORAGE ALUM 6 PIECES SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONTAINER STORAGE ALUM 6 PIECES SET

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESALC-SET
  • Mfr. Model # ALC-SET
  • UNSPSC # 24110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.0 lbs

Technical Specs

  • Colour Silver
  • Finish Aluminium
  • Item Storage Container Set
  • Gauge 20
  • Material Aluminium
  • Includes Vesalc20, Vesalc21, Vesalc23, Vesalc24, Vesalc26, Vesalc27
  • Load Capacity 20 lbs.
  • Fork Entry No
  • Inside Width 21.5"
  • Inside Length 27.5"
  • Outside Length 27-1/2"
  • Inside Height 17"
  • Bulk Container Item Bulk Container