Skip Content
CONTAINER STEP ON BEIGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CONTAINER STEP ON BEIGE

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB6144BG
  • Mfr. Model # 6144BG
  • UNSPSC # 47121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.04 lbs

Technical Specs

  • Capacity 12 gal.
  • Colour Beige
  • Width 15-3/4"
  • Material Plastic
  • Height 23-5/8"
  • Shape Square
  • Trash Can Dia./Width 15-3/4"
  • Trash Container Capacity 12 gal.
  • Container Shape Square
  • Primary Container Color Beige
  • Basic Container Material Plastic
  • Specific Container Material Plastic

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List