CONTAINER STEP-ON 12G RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONTAINER STEP-ON 12G RED

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB6144RED
  • Mfr. Model # 6144RED
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.04 lbs

Technical Specs

  • Finish Textured
  • Height 23-5/8"
  • Item Indoor Waste Receptacle
  • Standards FM, CFM Approved, Meets OSHA Regulations
  • Trash Can Dia./Width 15-3/4"
  • Container Shape Rectangular
  • Primary Container Color Red
  • Trash Container Capacity 12 gal.
  • Opening Closure Type Step-On
  • Basic Container Material Plastic
  • Specific Container Material Plastic
  • Indoor/Outdoor Indoor
  • Receptacle Container Style Utility
  • Top Design Flat Top
  • Container Mounting Style Free-Standing
  • Lid Options Lid Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list