Skip Content
CONTAINER STACK-N-NEST RED 7.9 HX14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTAINER STACK-N-NEST RED 7.9 HX14

LEWISBINS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9RYZ2
  • Mfr. Model # 9RYZ2
  • UNSPSC # 24112110
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.31 lbs

Technical Specs

  • Material High Density Polyethylene
  • Item Nest and Stack Container
  • Standards FDA Approved
  • Colour Red
  • Outside Width 14-1/10"
  • Outside Length 24"
  • Outside Height 7-15/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list