CONTAINER STACK-N-NEST RED 10.5 HX1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONTAINER STACK-N-NEST RED 10.5 HX1

LEWISBINS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8PFC8
  • Mfr. Model # 8PFC8
  • UNSPSC # 24112110
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.65 lbs

Technical Specs

  • Colour Red
  • Item Nest and Stack Container
  • Material High Density Polyethylene
  • Standards FDA Approved
  • Outside Width 18-3/4"
  • Outside Length 26-1/10"
  • Outside Height 10-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list