Skip Content
CONTAINER SQUARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONTAINER SQUARE

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB3959GY
  • Mfr. Model # 3959GY
  • UNSPSC # 10111303
  • CATALOGUE PAGE # 1701
  • Shipping Weight 12.95 lbs

Product Details

Durable and crack resistant, even under tough indoor/outdoor conditions. Gray container.

Technical Specs

  • Item Untouchable(R) Square Container
  • Trash Container Capacity 50 gal.
  • Container Shape Square
  • Primary Container Color Gray
  • Trash Can Dia./Width 19-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list