Skip Content
CONTAINER,SPECIMAN,4 OZ.,HDPE,PK 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTAINER,SPECIMAN,4 OZ.,HDPE,PK 25

DYNALON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3WEU8
  • Mfr. Model # 3WEU8
  • UNSPSC # 41104116
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Technical Specs

  • Item Specimen Container with Lid
  • Diameter 79mm
  • Mouth Wide
  • Graduation Range Not Specified
  • Labware Basic Material Plastic
  • Labware Body Material HDPE
  • Labware Closure Color White Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list