Skip Content
CONTAINER,SPECIMAN,16 OZ.,HDPE,PK 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTAINER,SPECIMAN,16 OZ.,HDPE,PK 1

DYNALON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3WEV9
  • Mfr. Model # 3WEV9
  • UNSPSC # 41104116
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.1 lbs

Technical Specs

  • Height 92 mm
  • Capacity 16 oz.
  • Closure Material LLDPE
  • Item Specimen Container with Lid
  • Diameter 92mm
  • Labware Closure Color White Clear
  • Graduation Range Not Specified
  • Labware Basic Material Plastic
  • Labware Body Material Polypropylene
  • Mouth Wide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list