Skip Content
CONTAINER SPACE SAV SQ 2QT 1.9L CLR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONTAINER SPACE SAV SQ 2QT 1.9L CLR

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB6302
  • Mfr. Model # 6302
  • UNSPSC # 24112404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.54 lbs

Technical Specs

  • Colour Clear
  • Item Space Saving Storage Container
  • Material Co-Polyester
  • Type Square
  • Capacity (Qt.) 2
  • Overall Height (In.) 2-3/4
  • Overall Length (In.) 8-3/4
  • Overall Width (In.) 8-7/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list