CONTAINER ROLLOUT 65GAL GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONTAINER ROLLOUT 65GAL GRAY

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB9W21GY
  • Mfr. Model # 9W21GY
  • UNSPSC # 10111303
  • CATALOGUE PAGE # 1697
  • Shipping Weight 28.34 lbs

Product Details

Big wheel square brute container with lid, gray, 65 US gal. Dimensions: 32.3 in. L x 25.3 in. W x 41.8 in. H. Large recessed 8 in.h wheels, constructed of tough Dur-X resin.

Technical Specs

  • Finish UV Protectant
  • Height 41-3/4"
  • Item Trash Can
  • Includes 10" Treaded Wheels, Axle Caps, Lifter Bar
  • Standards Meets ANSI Z245.60-1999 for Types B and G
  • Trash Can Dia./Width 25-1/4"
  • Opening Closure Type Hinged
  • Primary Container Color Gray
  • Container Shape Rectangular
  • Trash Container Capacity 65 gal.
  • Basic Container Material Plastic
  • Specific Container Material MDPE
  • Features Heavy-Duty, 8" (20.3 Cm) Wheels Afford Easy Mobility, Even Over Steps Or Curbing.Attached Hinged Lid Fits Tightly: Swings Back And Locks. Tough Dur-X(TM) Construction Lends Long Life. Rounded Corners And Smooth Contours Are Easy To Clean. Molded-In Axle R
  • Series BRUTE(R)
  • Indoor/Outdoor Outdoor
  • Top Design Flat Top
  • Container Strength Heavy Duty
  • Receptacle Container Style Roll Out
  • Container Depth 32-21/64"
  • Container Mounting Style Free-Standing
  • Lid Options Lid Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list