CONTAINER ROLLOUT 65 GAL BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONTAINER ROLLOUT 65 GAL BLUE

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB9W21-73BL
  • Mfr. Model # 9W21-73BL
  • UNSPSC # 10111303
  • CATALOGUE PAGE # 1697
  • Shipping Weight 26.5 lbs

Product Details

Big wheel square brute container with lid, blue, 65 US gal. Dimensions: 32.3 in. L x 25.3 in. W x 41.8 in. H. Large recessed 8 in. wheels, constructed of tough Dur-X resin.

Technical Specs

  • Colour Recycling Blue
  • Item Square Container with Lid
  • Capacity 65 gal.
  • Trash Container Capacity 65 gal.
  • Container Shape Square
  • Primary Container Color Blue
  • Trash Can Dia./Width 25-1/2"
  • Includes Lid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list