Skip Content
CONTAINER ROLLOUT 50 GAL BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONTAINER ROLLOUT 50 GAL BLUE

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UAV8
  • Mfr. Model # 4UAV8
  • UNSPSC # 47121702
  • CATALOGUE PAGE # 1700
  • Shipping Weight 28.0 lbs

Product Details

Extra-strong seamless plastic construction. Inset wheel placement prevents wall/door damage and allows for nesting during storage. Fit through standard office doorways. Two 8 non-marking wheels and a hinged, double-walled lid to keep pest and rain out.

Technical Specs

  • Colour Blue
  • Height 41"
  • Item Recycling Receptacle
  • Includes (2) 8" Wheels and Lid
  • Material High Density Polyethylene
  • Width 27-1/8"
  • Symbol Recycle
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Number of Openings 1
  • Recycling Material Paper/Cans/Trash/Bottles/Plastic
  • Shape Rectangular
  • Trash Container Capacity 50 gal.
  • Total Capacity 50 gal.
  • Primary Container Color Blue
  • Top Design Flat Top

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list