Skip Content
CONTAINER REFUSE 50GAL GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTAINER REFUSE 50GAL GRAY

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB9W27GY
  • Mfr. Model # 9W27GY
  • UNSPSC # 47121701
  • CATALOGUE PAGE # 1697
  • Shipping Weight 19.6 lbs

Product Details

Big wheel square brute container with lid, gray, 50 US gal. Dimensions: 25-5/8 in. sq. ft. x 38-3/4 in. high. Large recessed 8 in. wheels, constructed of tough Dur-X resin.

Technical Specs

  • Finish UV Protectant
  • Includes Heavy-Duty 8" (20.3 cm) Wheels, Attached Hinged Lid
  • Item Trash Can
  • Height 36-1/2"
  • Standards Meets ANSI Z245.30-1999 for Types B and G
  • Trash Can Dia./Width 23-1/2"
  • Opening Closure Type Hinged
  • Container Shape Rectangular
  • Specific Container Material HDPE
  • Trash Container Capacity 50 gal.
  • Primary Container Color Gray
  • Basic Container Material Plastic
  • Lid Options Lid Included
  • Features Heavy-Duty, 8" (20.3 Cm) Wheels Afford Easy Mobility, Even Over Steps Or Curbing.Attached Hinged Lid Fits Tightly: Swings Back And Locks. Tough Dur-X(TM) Construction Lends Long Life. Rounded Corners And Smooth Contours Are Easy To Clean. Molded-In Axle R
  • Series BRUTE(R)
  • Indoor/Outdoor Outdoor
  • Top Design Flat
  • Container Strength Heavy Duty
  • Container Style Roll Out
  • Container Depth 28-1/2"
  • Container Mounting Style Free-Standing

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list