Skip Content
CONTAINER PLASTIC 1GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTAINER PLASTIC 1GA

PRO WESTERN PLASTICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNP710
  • Mfr. Model # 710
  • UNSPSC # 24112205
  • CATALOGUE PAGE # 2170
  • Shipping Weight 0.5 lbs

Product Details

Plastic pail, 1 gallon. Manufactured from high density polyethylene, strong and durable. Other features include: chemical and corrosion resistant, industrial strength, environmental recycling, plastic handle with finger grips. Safe for food products.

Technical Specs

  • Item Plastic Container, 1 Gallon
  • Colour White
  • Height 7.67"
  • Capacity 1 gal.
  • Material High Density Polyethylene
  • Shape Round
  • Handle Material Plastic
  • Use Lid Number 622 or 621
  • Used For Food Products
  • Diameter 8.31"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list