Skip Content
CONTAINER NESTING BOX BLUE 4 1/2 HX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTAINER NESTING BOX BLUE 4 1/2 HX

MOLDED FIBERGLASS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9U913
  • Mfr. Model # 9U913
  • UNSPSC # 24112404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Colour Blue
  • Material Fiberglass Reinforced Composite
  • Item Nesting Container
  • Load Capacity 200 lb.
  • Use Lid Number 1NTP5
  • Inside Width 5-1/4"
  • Inside Length 9"
  • Inside Height 4-3/8"
  • Outside Width 6-1/8"
  • Outside Length 9-3/4"
  • Outside Height 4-1/2"
  • Volume Capacity 0.12 cu. ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list