CONTAINER MARSHAL 15 GAL BEIGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONTAINER MARSHAL 15 GAL BEIGE

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB8160BGE
  • Mfr. Model # 8160BGE
  • UNSPSC # 47121702
  • CATALOGUE PAGE # 1700
  • Shipping Weight 15.509 lbs

Product Details

Marshall(R) indoor/outdoor container and lid, all-plastic construction prevents rust, chips, dents, or peeling. Factory Mutual (FM) approved for fire safety. Includes retainer hardware for securing polyliner bags.

Technical Specs

  • Finish Textured
  • Height 36-1/2"
  • Includes Retainer Hardware for Securing and Concealing Can Liners
  • Item Side Opening Trash Can
  • Standards FM
  • Trash Container Capacity 15 gal.
  • Primary Container Color Beige
  • Container Shape Round
  • Basic Container Material Plastic
  • Specific Container Material Plastic
  • Trash Can Dia./Width 15-1/2"
  • Features Factory Mutual (Fm) Approved. Includes Retainer Hardware For Securing And Concealing Can Liners.
  • Indoor/Outdoor Indoor
  • Series Marshal
  • Opening Closure Type Swing
  • Receptacle Container Style Utility
  • Container Depth 15-3/8"
  • Lid Options Lid Included
  • Container Mounting Style Free-Standing
  • Top Design Dome Top

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list