Skip Content
CONTAINER HOLDSTER, MAG. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTAINER HOLDSTER, MAG.

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5NNF0
  • Mfr. Model # 5NNF0
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Height 2-5/8"
  • For Use With Cans and Cylinders Up to 3" Dia
  • Colour Red
  • Features Adjustable Hook and Loop Strap
  • Item Magnetic Can Holder
  • Length 4-3/4"
  • Material Plastic
  • Width 2-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list