Skip Content
CONTAINER,HINGED LID,2 OZ,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTAINER,HINGED LID,2 OZ,PK 100

DYNALON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3TWR4
  • Mfr. Model # 3TWR4
  • UNSPSC # 41104116
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.05 lbs

Technical Specs

  • Includes Hinged Lid
  • Item Hinged Lid Container
  • Capacity 2 oz.
  • Closure Material Polyethylene
  • Special Features Hinged Lid
  • Graduation Range Not Specified
  • Mouth Wide
  • Includes Closure Yes
  • Labware Basic Material Plastic
  • Labware Closure Liner Material Polyethylene
  • Labware Closure Color White Clear
  • Bottle/Jar Shape Round
  • Labware Body Color Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list