Skip Content
CONTAINER GLADIATOR 32 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CONTAINER GLADIATOR 32 GAL

VILEDA PROFESSIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MNOGB3232GY
  • Mfr. Model # GB3232GY
  • UNSPSC # 10111303
  • CATALOGUE PAGE # 1700
  • Shipping Weight 7.6 lbs

Product Details

Gladiator container, 32 gal. Dimensions 22 in. D x 27-1/2 in. H Colour: Gray.

Technical Specs

  • Item Gladiator Container
  • Trash Container Capacity 32 gal.
  • Primary Container Color Gray

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list