CONTAINER FOLD/NESTING 32X28X68-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONTAINER FOLD/NESTING 32X28X68-1/4

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESROL85
  • Mfr. Model # ROL85
  • UNSPSC # 24110000
  • CATALOGUE PAGE # 1931
  • Shipping Weight 120.0 lbs

Product Details

Foldable/nestable roller container provides convenient portability between work cells or for delivery or distribution of goods. All welded steel construction. Unit rolls smoothly on casters. To figure individual uniform shelf capacity divide the number of shelves by total capacity.

Technical Specs

  • Capacity 660 lbs.
  • Colour Silver
  • Finish Galvanized
  • Height 68-1/4"
  • Item Foldable/Nestable Roller Container
  • Length 32"
  • Includes 2 Shelves, 5" X 1-1/4" (2) Swivel with Brakes and (2) Rigid Casters
  • Material Steel
  • Width 27-1/2"
  • Shape Square
  • Used For Delivery or Distribution
  • Lid Included No
  • Opening Type 18-1/2" Mesh Opening Width

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list