Skip Content
CONTAINER FOLD/NESTING 32X26-3/8X59 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTAINER FOLD/NESTING 32X26-3/8X59

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESROL95
  • Mfr. Model # ROL95
  • UNSPSC # 24110000
  • CATALOGUE PAGE # 1931
  • Shipping Weight 125.0 lbs

Product Details

Foldable/nestable roller container provides convenient portability between work cells or for delivery or distribution of goods. All welded steel construction. Unit rolls smoothly on casters. To figure individual uniform shelf capacity divide the number of shelves by total capacity.

Technical Specs

  • Capacity 660 lbs.
  • Colour Silver
  • Finish Galvanized
  • Height 59"
  • Includes 1 Shelf, 5" X 1-1/2" (2) Swivel with Brakes and (2) Rigid Casters
  • Item Foldable/Nestable Roller Container
  • Length 32"
  • Material Steel
  • Width 26-3/8"
  • Shape Square
  • Opening Type 15-3/4" Mesh Opening Width
  • Lid Included No
  • Used For Delivery or Distribution

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list