Skip Content
CONTAINER FOLD/NESTING 30X43-1/2X69 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTAINER FOLD/NESTING 30X43-1/2X69

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESROL185
  • Mfr. Model # ROL185
  • UNSPSC # 24110000
  • CATALOGUE PAGE # 1931
  • Shipping Weight 196.0 lbs

Product Details

Foldable/nestable roller container provides convenient portability between work cells or for delivery or distribution of goods. All welded steel construction. Unit rolls smoothly on casters. To figure individual uniform shelf capacity divide the number of shelves by total capacity.

Technical Specs

  • Colour Silver
  • Capacity 660 lbs.
  • Finish Galvanized
  • Height 69"
  • Item Foldable/Nestable Roller Container
  • Includes 1 Shelf, 6" X 1-1/2" Two Swivel with Brakes and Two Rigid Casters
  • Length 30"
  • Material Steel
  • Width 43-1/2"
  • Shape Square
  • Used For Delivery or Distribution
  • Opening Type 2-1/2" Mesh Opening Width
  • Lid Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list