Skip Content
CONTAINER FLUID STORAGE 3 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTAINER FLUID STORAGE 3 L

OIL SAFE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FDE101003
  • Mfr. Model # 101003
  • UNSPSC # 24112426
  • CATALOGUE PAGE # 2885
  • Shipping Weight 1.1 lbs

Technical Specs

  • Colour Clear
  • Capacity 3 L
  • For Use With Any Genuine OILSAFE Lid
  • Height (In.) 10-9/16
  • Item Fluid Storage Container
  • Material HDPE
  • Package Quantity 1
  • Outside Dia. (In.) 6-1/4
  • Type Drum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list