Skip Content
CONTAINER FABRIC CHAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTAINER FABRIC CHAIN

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGML50K-K749-17
  • Mfr. Model # ML50K-K749-17
  • UNSPSC # 24101634
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • For Use With Mfr. No. ML250K-2C10-C6, ML500K-2C10-C6, ML1000K-2C10-C6
  • Height 6"
  • Material Fabric
  • Item Chain Container
  • Diameter 6"
  • Chain Lift Single 17 ft.
  • Width 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list