Skip Content
CONTAINER COLLAPSIBLE MESH SIDES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTAINER COLLAPSIBLE MESH SIDES

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCBC4048M
  • Mfr. Model # CBC4048M
  • UNSPSC # 24110000
  • CATALOGUE PAGE # 2096
  • Shipping Weight 144.0 lbs

Product Details

Rugged collapsible bulk storage container will fold flat for storage when not needed. Multiple units may be stacked up to three (3) high. Resistant to extreme high and low temperatures. Durable and easy to clean. Manufactured from high-density polyethylene (HDPE).

Technical Specs

  • Colour Gray
  • Item Collapsible Bulk Storage Container
  • Load Capacity 6000 lbs.
  • Material High Density Polyethylene (HDPE)
  • Inside Height 25"
  • Folded Height 11"
  • Inside Width 42-1/2"
  • Inside Length 42"
  • Folded Width 46"
  • Outside Height 31"
  • Folded Length 46"
  • Outside Length 46"
  • Outside Width 46"
  • Volume Capacity 6000 lbs.
  • Includes 2-Way Fork Entry 33-3/4 W x 3-3/4 H

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list