Skip Content
CONTAINER CHAIN, 36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTAINER CHAIN, 36IN

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK2457
  • Mfr. Model # 2457
  • UNSPSC # 56111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Product Details

CHAIN CONTAINER, 36IN

Technical Specs

  • For Use With CM Lodestar Electric Chain Hoist, CM Valustar Electric Chain Hoist
  • Item Chain Container
  • Height 36"
  • Diameter 5"
  • Chain Lift Single 15 ft.
  • Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list