!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CONTAINER BULK COLLAPSIBLE

CONTAINER BULK COLLAPSIBLE

AKRO-MILS

CONTAINER BULK COLLAPSIBLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONTAINER BULK COLLAPSIBLE

CONTAINER BULK COLLAPSIBLE

AKRO-MILS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $775.87 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # AKMBN4845342023000
  • Mfr. Model # BN4845342023000
  • UNSPSC # 24111505
  • CATALOGUE PAGE # 1003
  • Shipping Weight 13.108 lbs

Product Details

Using bulk boxes can maximize trailer cube and are stronger than cardboard boxes. Containers collapse saving in return freight and storage costs.2 drop doors for easy access. Structural foam construction delivers long service life.Optional lids protect co

Technical Specs

  • Item Collapsible Bulk Container
  • Container Wall Type Solid
  • Folded Height 12 7/8 in
  • Fork Entry 4-Way Entry
  • Maximum Operating Temperature 120 Degrees F
  • Mobility Stationary
  • Overall Height 34 in
  • Overall Width 45 in
  • Volume Capacity 28.7 cu ft
  • Collapsible Yes
  • Bottom Inside Length 44 1/2 in
  • Caster Type Not Applicable
  • Finish Foam
  • Lid Type Not Applicable
  • Resistant To Impact
  • Shape Rectangular
  • Colour Blue
  • Folded Depth 48"
  • Folded Width 45 in
  • Fork Pockets Yes
  • Minimum Operating Temperature -20 Degrees F
  • Number of Drop Doors 2
  • Overall Length 48 in
  • Stackable Yes
  • Weight Capacity 2,500 lb
  • Includes Lid No
  • Bottom Inside Width 41 1/2 in
  • Caster Wheel Diameter Not Applicable
  • Inside Height 27 in
  • Material Plastic
  • Series BN

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list