Skip Content
CONTAINER BULK 44 X 44 YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONTAINER BULK 44 X 44 YELLOW

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESMHBC4444Y
  • Mfr. Model # MHBC4444Y
  • UNSPSC # 24110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 120.0 lbs

Technical Specs

  • Colour Yellow
  • Item Bulk Container
  • Finish Low-Density Polyethylene
  • Material Polyethylene
  • Load Capacity 800 lbs.
  • Inside Height 46"
  • Inside Length 45"
  • Inside Width 45"
  • Outside Width 45"
  • Outside Height 46"
  • Volume Capacity 700 lbs.
  • Outside Length 45"
  • Fork Entry Yes
  • Bulk Container Item Bulk Container

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list