Skip Content
CONTAINER BULK 44 X 44 WHEELS RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONTAINER BULK 44 X 44 WHEELS RED

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESMHBC44445CR
  • Mfr. Model # MHBC44445CR
  • UNSPSC # 24110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 120.0 lbs

Technical Specs

  • Finish Low-Density Polyethylene
  • Colour Red
  • Includes Casters
  • Item Bulk Container
  • Material Polyethylene
  • Load Capacity 800 lbs.
  • Inside Width 45"
  • Inside Length 45"
  • Inside Height 52"
  • Outside Width 45"
  • Outside Height 52"
  • Outside Length 45"
  • Volume Capacity 700 lbs.
  • Fork Entry Yes
  • Bulk Container Item Bulk Container

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list