CONTAINER BULK 44 X 44 BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONTAINER BULK 44 X 44 BLUE

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESMHBC4444CB
  • Mfr. Model # MHBC4444CB
  • UNSPSC # 24110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 120.0 lbs

Technical Specs

  • Item Bulk Container
  • Colour Cadet Blue
  • Finish Low-Density Polyethylene
  • Material Polyethylene
  • Inside Width 45"
  • Load Capacity 800 lbs.
  • Inside Length 45"
  • Inside Height 46"
  • Outside Height 45-1/2"
  • Volume Capacity 700 lbs.
  • Outside Width 45"
  • Fork Entry Yes
  • Outside Length 45"
  • Bulk Container Item Bulk Container

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list