Skip Content
CONTAINER BULK 32 X 44 RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONTAINER BULK 32 X 44 RED

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESMHBC3244R
  • Mfr. Model # MHBC3244R
  • UNSPSC # 24110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 95.0 lbs

Technical Specs

  • Colour Red
  • Material Polyethylene
  • Finish Low-Density Polyethylene
  • Item Bulk Container
  • Load Capacity 700 lbs.
  • Outside Height 33"
  • Outside Width 45"
  • Inside Length 45"
  • Inside Width 45"
  • Inside Height 33"
  • Outside Length 45"
  • Volume Capacity 700 lbs.
  • Fork Entry Yes
  • Bulk Container Item Bulk Container

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list