CONTAINER BULK 32 X 44 GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONTAINER BULK 32 X 44 GREEN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESMHBC3244JG
  • Mfr. Model # MHBC3244JG
  • UNSPSC # 24110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 95.0 lbs

Technical Specs

  • Colour Green
  • Finish Low-Density Polyethylene
  • Material Polyethylene
  • Item Bulk Container
  • Load Capacity 700 lbs.
  • Inside Width 45"
  • Inside Length 45"
  • Outside Width 45"
  • Inside Height 33"
  • Outside Height 33"
  • Volume Capacity 700 lbs.
  • Outside Length 45"
  • Fork Entry Yes
  • Bulk Container Item Bulk Container

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list