Skip Content
CONTAINER BRUTE ROLLOUT 95 GAL BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONTAINER BRUTE ROLLOUT 95 GAL BLUE

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB9W22-73BL
  • Mfr. Model # 9W22-73BL
  • UNSPSC # 10111303
  • CATALOGUE PAGE # 1697
  • Shipping Weight 36.5 lbs

Product Details

Square container with lid, 95 US gal. Dimensions 35.4 in. x 27.3 in. x 45.6 in. Colour: Recycling Blue.

Technical Specs

  • Capacity 95 gal.
  • Colour Recycling Blue
  • Item Square Container with Lid
  • Trash Container Capacity 95 gal.
  • Primary Container Color Blue
  • Container Shape Square
  • Trash Can Dia./Width 27-1/2"
  • Includes Lid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list