Skip Content
CONTAINER BRUTE 32GAL BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTAINER BRUTE 32GAL BLUE

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB2632BL
  • Mfr. Model # 2632BL
  • UNSPSC # 10111303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.83 lbs

Product Details

All-plastic, professional-grade construction will not rust, chip or peel: resists dents. Reinforced rims for added strength and durability. Built-in handles for easy, non-slip lifting: easy anti-jam nesting. Double-ribbed base for increased stability and dragging capacity.

Technical Specs

  • Colour Blue
  • Capacity 32 gal.
  • Item Round Brute(R) Container
  • Trash Container Capacity 32 gal.
  • Primary Container Color Blue
  • Trash Can Dia./Width 22"
  • Container Shape Round

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List