CONTAINER BRUTE 20GAL WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONTAINER BRUTE 20GAL WHITE

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB2620WH
  • Mfr. Model # 2620WH
  • UNSPSC # 24101502
  • CATALOGUE PAGE # 1699
  • Shipping Weight 5.82 lbs

Product Details

Brute(R) container is an all-plastic, professional-grade construction will not rust, chip or peel: resists dents. Built-in handles for easy, non-slip lifting: easy anti-jam nesting. Double-ribbed base for increased stability and dragging capacity.

Technical Specs

  • Item Round Brute(R) Container
  • Container Shape Round
  • Trash Container Capacity 20 gal.
  • Specific Container Material Plastic
  • Primary Container Color White
  • Basic Container Material Plastic
  • Trash Can Dia./Width 19-1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list